Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Impact Socket
- Mfr # 463814
- Zoro # G623582157
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463814
- Zoro #
- G623582157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463814 Impact Socket Built for tight clearances, this 7/16 inch thin wall impact socket uses a 6-point profile and a compact 38mm (1.5 inch) overall length to help maintain solid contact on fasteners where space is limited. The 1/2 inch drive size fits common impact and hand-drive setups used in professional toolboxes. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while offering anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall 7/16 inch 6-point design fits tighter clearances than standard sockets. 1/2 inch drive with 38mm length supports compact access and control. Chromium Molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment helps deliver a durable exterior and strong core. Matte black oxide coating supports long service life under professional use. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 463814. Its thin wall profile, durable CR-Mo construction, and clear size markings make it a practical choice for repeated service work where fit and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.