1 in Dr. 59mm Impact Socket
- Mfr # 847059
- Zoro # G125062164
product price:Â
$
71.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847059
- Zoro #
- G125062164
- UPC #
- 193016835602
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 59mm 1 Inch Drive Heavy-Duty CR-Mo Steel - 847059 Impact Socket This 59mm impact socket is built for high-torque fastening with a 1 in drive. Its 87mm (3.43 in) overall length provides a practical balance of reach and control when working with impact tools and heavy-duty hardware. Constructed from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and resistance to corrosion. A heat-treated, oil-quenched process and matte black oxide finish support long-term professional service in demanding shop conditions. Key Benefits 1 in drive, 59mm impact socket suited for high-torque applications. 87mm (3.43 in) overall length balances access, leverage, and stability. Chromium Molybdenum alloy steel construction for high strength and durability. Anti-corrosive properties help maintain performance through frequent professional use. Heat treated by oil quenching for tough exterior and strong core. Matte black oxide coating adds protection and a durable working surface. Permanently stamped size markings support fast identification and tool organization. SKU: 847059. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing clear and consistent in your socket set.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.