Shop GENIUS TOOLS
Create Account
1 in Dr. 38mm Deep Impact Socket
- Mfr # 849538
- Zoro # G125062218
product price:Â
$
44.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849538
- Zoro #
- G125062218
- UPC #
- 193016836111
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 38mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849538 - Deep Impact Socket This 38mm deep impact socket is built for high-torque fastening work where strength, fit, and durability matter. The 6-point design helps maintain solid contact on fasteners, while the deep profile supports added reach when standard sockets are too short. Constructed from Chromium Molybdenum alloy steel and heat treated through oil quenching, it is designed for professional technicians and long-term heavy use. A matte black oxide coating adds a tough exterior, and stamped size markings keep identification quick and permanent. Key Benefits 38mm 6-point impact design supports secure engagement under high torque. 1 in drive size pairs with heavy-duty impact tools and large fasteners. 90mm overall length provides added reach for recessed or obstructed hardware. Chromium Molybdenum alloy steel delivers high strength and long wear life. Matte black oxide finish helps resist corrosion in demanding shop environments. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size markings remain readable for fast selection and organization. Designed as professional grade equipment, it's made to stay consistent through repeated impact use while helping reduce rounding risk through a stable 6-point profile.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.