Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Deep Impact Socket
- Mfr # 497810
- Zoro # G323582358
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497810
- Zoro #
- G323582358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497810 Deep Impact Socket This 5/16in deep impact socket is built for controlled torque transfer and consistent fastener engagement. The 6-point profile helps maintain a solid hold on fasteners, while the deep length improves reach where standard sockets fall short. Designed around a 1/2in drive and an overall length of 78mm (3.07in), it supports organized, repeatable work with permanently stamped size markings for quick identification. Its heat-treated construction and matte black oxide coating are intended to hold up under demanding, professional use. Key Benefits 6-point 5/16in impact socket helps reduce rounding and improves fastener grip. 1/2in drive compatibility supports common impact tools and heavy-duty hand setups. Deep 78mm (3.07in) length reaches recessed fasteners and extended studs. Chromium-vanadium steel alloy construction delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds protection and a wear-resistant working surface. Permanently stamped size markings speed selection and improve tool organization. Its material choice, finish, and identification markings support efficient workflow in busy toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.