Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Cr-Mo Impact Socket
- Mfr # 444012
- Zoro # G723583979
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444012
- Zoro #
- G723583979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 444012 Impact Socket This 1/2in drive 12mm impact socket (SKU: 444012) is built for high-torque fastening and removal with impact tools. Its compact 38mm (1.5in) overall length supports access and control where space is limited, while maintaining the strength expected in a professional hand tool. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core for long-term service. Key Benefits 1/2in drive, 12mm impact socket supports high-torque fastening applications. 38mm (1.5in) overall length improves access in tight working areas. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps protect the surface during heavy use. Size is stamped for quick, permanent identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.