Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hex Shank Bit Holder
- Mfr # 420+
- Zoro # G923582581
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420+
- Zoro #
- G923582581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 5/8 Inch Hex Shank 1/2 Inch Drive Durable High-Strength Steel - 420+ Bit Holder SKU: 420+. This 1/2in drive bit holder is built around a 5/8in hex shank interface and a compact 40mm overall length for controlled handling. It's designed to keep bits seated securely during fastening and service work where consistent engagement matters. Made from a Chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive protection. Key Benefits 1/2in drive with 5/8in hex shank interface for secure bit retention. 40mm overall length supports compact access and stable, controlled tool handling. Chromium-vanadium steel alloy provides high strength for demanding shop use. Anti-corrosive material properties help maintain performance in harsh working environments. Meets or exceeds ANSI standards for dependable fit, safety, and performance. This bit holder is a practical choice for professional technicians who want a durable, standards-compliant adapter that holds up under repeated use. Its short profile, robust steel construction, and ANSI-aligned design make it suitable for daily toolboxes where reliability and consistent bit engagement are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.