Shop GENIUS TOOLS
Create Account
1/4in Dr. Impact Bit Holder for 1/4in Hex Shank
- Mfr # 263508
- Zoro # G323578900
original price:Â $7.08 , new price: $6.37 , 10 percent off
new price:Â
$
6.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263508
- Zoro #
- G323578900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Drive for 1/4 Inch Hex Shank Heavy-Duty Construction - 263508 Professional Impact Driver Accessory This impact bit holder is built for professional hand-tool setups that use a 1/4in drive with 1/4in hex shank impact bits. The compact 35mm (1.38in) overall length helps keep fastener access controlled in tight areas while maintaining a secure, precise bit interface. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosion performance in demanding shop conditions. A heat-treated, oil-quenched construction with a matte black oxide finish supports long-term reliability and consistent performance under heavy use. Key Benefits 1/4in drive bit holder designed for 1/4in hex shank impact bits. 35mm (1.38in) overall length supports control and access in tight spaces. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Anti-corrosive material properties help withstand harsh shop and field environments. Oil-quenched heat treatment improves core strength for sustained professional service life. Matte black oxide coating adds a tough exterior finish for heavy-duty use. Size markings are stamped for quick, permanent identification and organization. SKU: 263508. Built to meet or exceed ANSI standards, this tool is intended for professional technicians who rely on consistent fit and dependable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.