Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Swivel Deep Impact Socket
- Mfr # 480027D
- Zoro # G423582487
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480027D
- Zoro #
- G423582487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Deep Swivel 1/2 Inch Drive Heavy Duty - 480027D Impact Socket Built for professional technicians, this 1/2in drive 5/8in deep swivel impact socket is designed to handle heavy use while helping you work around obstructions. The deep profile and swivel design support access to fasteners in tight, hard-to-reach areas without sacrificing strength. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for durability and corrosion resistance. The socket is heat treated through oil quenching for a tough exterior and a strong inner core, and the size is stamped for quick identification in your tool setup. Key Benefits Swivel deep impact design provides flexibility and full range of motion. 97mm (3.82 inches) overall length balances reach and maneuverability. Chromium-vanadium steel alloy delivers high strength and long service life. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding work conditions. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable professional performance. Designed for repeated impact use, it combines robust construction with swivel access to reduce frustration when working in confined spaces, while keeping size identification clear and permanent for faster workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.