Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Square Budd Wheel Socket
- Mfr # 669526S
- Zoro # G323581665
original price:Â $27.00 , new price: $24.30 , 10 percent off
new price:Â
$
24.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669526S
- Zoro #
- G323581665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Budd Wheel 3/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 669526S Impact Socket This 13/16 inch Budd wheel impact socket is built for demanding fastening work where secure engagement and consistent torque transfer matter. The 4-point design helps seat properly on Budd wheel applications, while the 3/4 inch drive size supports use with heavy-duty impact tools. Made from Chromium Molybdenum Alloy Steel, the socket is engineered for strength, durability, and anti-corrosive performance. A tough matte finish improves handling and simplifies cleanup, and permanently stamped size markings speed up identification in busy tool storage. Key Benefits 13/16 inch 4-point Budd wheel impact socket for secure engagement. 3/4 inch drive size fits heavy-duty impact wrenches and accessories. 90mm (3.54 inch) overall length supports access and stable tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Matte finish improves grip, reduces glare, and cleans quickly after use. Permanently stamped size markings enable fast identification and better organization. Built to meet or exceed ANSI standards, this professional-grade socket is designed for long-term, heavy-use service. SKU: 669526S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.