Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Impact Socket
- Mfr # 313019
- Zoro # G423581442
product price:Â
$
3.13
/ea
Sold in multiples of 2 for
$6.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313019
- Zoro #
- G423581442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313019 Impact Socket This 19mm 6-point impact socket is built for consistent fit on fasteners and dependable torque transfer. The 3/8in drive size and 32mm (1.26in) overall length make it easy to use in tight spaces while staying compatible with common impact-ready setups. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it also features stamped size markings for quick identification in a toolbox or drawer. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong inner core for long-term shop use. Key Benefits 19mm 6-point design helps reduce rounding and improves fastener engagement. 3/8in drive size fits common tools for professional and general service work. 32mm overall length supports access in compact areas without extra bulk. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Stamped size markings remain readable for fast identification and organization. Oil-quenched heat treatment strengthens the core for long-term heavy use. Matte black oxide coating adds a tough exterior suited to impact environments. Built to meet or exceed ANSI standards, this impact socket is designed for professional technicians who need reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.