Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Cr-Mo Deep Impact Socket
- Mfr # 467814
- Zoro # G923584486
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467814
- Zoro #
- G923584486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/16 Inch, 1/2 Inch Drive, CR-Mo Steel, High Strength for Heavy-Duty Use - 467814 Deep Impact Socket This 7/16 inch deep impact socket is built for demanding fastening work where strength and consistent fit matter. The 1/2 inch drive and deep profile help reach recessed fasteners while maintaining stable engagement. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for durability and corrosion resistance. Permanent stamped size markings support quick identification during tool organization and daily professional use. Key Benefits 6-point impact design delivers strong grip and reduces fastener rounding. 1/2 inch drive size fits common impact tools and heavy-duty ratchets. Deep 78mm length reaches recessed fasteners in tight access areas. Chromium Molybdenum alloy steel provides high strength and durability. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds a tough exterior and anti-corrosive protection. Stamped size markings stay readable for fast selection and organization. Suitable for professional technicians needing a durable 7/16 inch deep impact socket that maintains fit, strength, and identification through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.