Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in Impact Socket
- Mfr # 493834
- Zoro # G123583982
original price:Â $6.62 , new price: $5.96 , 9 percent off
new price:Â
$
5.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493834
- Zoro #
- G123583982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493834 Impact Socket This 6-point impact socket is sized at 1 1/16 inch with a 1/2 inch drive and a 38mm (1.5 inch) overall length. Built for impact use, it's designed to deliver consistent engagement on fasteners while supporting efficient tool organization through clear, permanent size markings. Made from a chromium-vanadium steel alloy and finished with a matte black oxide coating, the socket is heat treated through oil quenching to support both exterior toughness and inner core strength. Key Benefits 6-point impact design provides secure fastener engagement and reduces rounding risk. 1 1/16 inch size with 1/2 inch drive supports common impact applications. Compact 38mm (1.5 inch) length fits tight spaces without sacrificing strength. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps protect the surface during heavy professional use. Stamped size markings improve identification and speed tool selection in the shop. SKU: 493834. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.