Shop GENIUS TOOLS
Create Account
3/4in Dr. 64mm Hand Socket
- Mfr # 625264
- Zoro # G123583548
product price:Â
$
66.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625264
- Zoro #
- G123583548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 64mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625264 Hand Socket Built for demanding service work, this 3/4 inch drive 64mm hand socket is designed to deliver reliable fit and strength in professional toolboxes. Its Chromium Molybdenum Alloy Steel construction supports heavy-duty use while helping resist corrosion in shop environments. With an overall length of 80mm (3.15 inches), it provides a practical balance of access and control. Clear, permanently stamped size markings support faster socket identification and more organized storage across shared sets. Key Benefits 3/4 inch drive 64mm hand socket suited to heavy-duty fastening tasks. 80mm overall length balances reach and control for consistent handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping identification and handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.