3/4in Dr. 17mm Deep Impact Socket
- Mfr # 649517
- Zoro # G823582995
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649517
- Zoro #
- G823582995
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 17mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649517 Impact Socket This 3/4in drive 17mm deep impact socket is built for high-torque fastening and removal where standard-length sockets fall short. The 90mm (3.54in) overall length helps reach recessed fasteners while maintaining the durability required for professional service work. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for demanding shop environments. Clear, stamped sizing supports faster identification during setup and tool organization. Key Benefits 3/4in drive deep impact socket designed for high-torque applications. 90mm (3.54in) overall length improves access to recessed fasteners. Chrome molybdenum alloy steel provides strength and long-term durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion in harsh working conditions. Size stamping is permanent for quick identification and better organization. Engineered for repeated heavy use, this socket combines professional-grade construction with practical details that matter in daily work: dependable material selection, controlled heat treatment, protective finishing, and clear markings. It's a straightforward choice when you need consistent fit, strength, and service life under impact conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.