#5 Spline Drive 24mm Impact Socket
- Mfr # 547024
- Zoro # G423584030
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547024
- Zoro #
- G423584030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Spline, #5 Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 547024 Professional Impact Socket This 24mm #5 spline drive impact socket is built for heavy-duty fastening where reliable torque transfer and durability matter. Its 70mm overall length provides practical access while staying easy to control in tight working areas. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is engineered for strength and long service life. The oil-quenched heat treatment and matte black oxide coating help deliver a tough exterior with a strong inner core, while stamped sizing supports fast identification in the toolbox. Key Benefits #5 spline drive with 24mm size for secure engagement and torque. 70mm overall length balances reach, clearance, and maneuverability on fasteners. CR-Mo alloy steel construction supports high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection and impact-ready exterior toughness. Size markings are stamped for permanent, easy identification and faster tool organization. SKU 547024 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.