Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Reversible Ratchet
- Mfr # 280272
- Zoro # G623578792
original price:Â $30.40 , new price: $27.36 , 10 percent off
new price:Â
$
27.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280272
- Zoro #
- G623578792
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/4 Inch Drive 72 Teeth High Precision Mechanism - 280272 Professional Hand Ratchet This 1/4in drive reversible ratchet is built for controlled work in tight areas, combining a flex head with a metal handle for stable, repeatable handling. The 72-tooth mechanism supports fine movement when space is limited, helping you keep fasteners turning with minimal swing. Constructed from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties for long service life. Internal components are designed for high-usage environments typical of professional technicians, and the tool meets or exceeds ANSI standards. Key Benefits 72-tooth reversible mechanism supports precise indexing with a minimal swing arc. Flex head provides 180 degrees of movement for hard-to-reach fasteners. 1/4in inch drive size fits a wide range of compatible sockets. Chromium-vanadium steel alloy adds strength and durability with anti-corrosive protection. Metal handle offers a solid grip and long-lasting, jobsite-ready performance. Internal components are engineered for high usage by professional technicians. SKU 280272 is a professional-grade ratchet designed to hold up under heavy use while improving access and control in confined spaces. With ANSI-compliant performance, durable materials, and a high-precision 72-tooth mechanism, it's a dependable choice for everyday fastening and service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.