1/2in 330mm 72 Teeth Reversible Ratchet.
- Mfr # 480472S
- Zoro # G923583342
original price:Â $52.58 , new price: $47.32 , 10 percent off
new price:Â
$
47.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480472S
- Zoro #
- G923583342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/2 Inch Drive 72 Teeth High Precision Durable Handle - 480472S Professional Hand Ratchet SKU: 480472S. This 1/2in drive reversible ratchet is built for controlled fastening and consistent performance in professional hand tool work. The 72-tooth mechanism supports smooth operation, while the rubber handle helps maintain a secure grip during repeated cycles. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive protection. With a 1/2in drive size and an overall length of 285mm (11.22 inches), it balances reach and handling for everyday shop and service tasks. Key Benefits 72-tooth reversible mechanism supports precise work with a small swing arc. 1/2in inch drive size fits common professional sockets and hand tool setups. 285mm (11.22 inch) overall length balances reach and control. Rubber handle improves comfort and grip during extended use. Chromium-vanadium steel alloy provides high strength and durability. Anti-corrosive properties help resist wear in demanding working conditions. Designed and made for professional technicians, this ratchet is intended to perform over a lifetime of heavy use. The reversible function supports efficient direction changes, and the durable construction helps maintain reliability across frequent service cycles and routine maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.