Shop GENIUS TOOLS
Create Account
3/8in 220mm 36 Teeth Qick Releace Ratchets.
- Mfr # 380331S
- Zoro # G623581815
original price:Â $56.85 , new price: $51.17 , 9 percent off
new price:Â
$
51.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380331S
- Zoro #
- G623581815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive 36 Teeth Quick Release Durable Mechanism - 380331S Professional Hand Ratchet Built for daily shop use, this 3/8in drive ratchet combines a 36-tooth mechanism with a quick release design for fast, controlled socket changes. The 220mm (8.66in) length balances leverage and access, while the rubber handle improves grip during repeated cycles. Constructed from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Key Benefits 3/8in drive, 36-tooth ratcheting for consistent engagement and controlled turns. Quick release mechanism speeds socket swaps and helps prevent accidental drops. 220mm overall length supports leverage while remaining manageable in tight spaces. Rubber handle improves comfort, grip, and control during extended use. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. SKU 380331S is a professional-grade ratchet designed for technicians who need reliable performance over time. The combination of a durable mechanism, comfortable handle, and corrosion-resistant steel makes it a practical choice for building a dependable 3/8in drive hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.