Shop GENIUS TOOLS
Create Account
1/2in Dr. 72-tooth reversible rotor ratchet w/ comfort grip handle
- Mfr # 481804S
- Zoro # G223582380
original price:Â $85.44 , new price: $76.90 , 10 percent off
new price:Â
$
76.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481804S
- Zoro #
- G223582380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive 72 Teeth Rotor High Precision - 481804S Professional Rotor Ratchet Built for professional hand tool work, this 1/2in drive reversible rotor ratchet combines a compact 320mm (12.6in) length with a 72-tooth mechanism for controlled, precise turning. The comfort-grip rubber handle supports steady handling when working through repetitive fastening tasks. Made from Chromium-vanadium steel alloy, it's engineered for strength and durability while offering anti-corrosive properties to help the tool hold up in demanding shop environments. Key Benefits 72-tooth rotor mechanism delivers finer swing for controlled, precise fastening. 1/2in drive size supports common sockets for professional service work. Reversible rotor design simplifies direction changes without changing your grip. Comfort-grip rubber handle helps reduce hand fatigue during extended use. Chromium-vanadium steel alloy provides high strength with anti-corrosive protection. Meets or exceeds ANSI standards for dependable performance and tool safety. Designed as a professional-grade hand tool, this rotor ratchet balances reach, control, and durability for everyday use. With a 320mm overall length and a 1/2in drive, it fits comfortably into standard socket setups while maintaining reliable handling for frequent, heavy-duty service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.