Shop GENIUS TOOLS
Create Account
3/4in Dr. L-Handle
- Mfr # 620330L
- Zoro # G723581012
product price:Â
$
35.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620330L
- Zoro #
- G723581012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Handle Wrench 3/4 Inch Drive Heavy-Duty Steel Ergonomic Design - 620330L, 3/4in Drive L-Handle Wrench This 3/4in drive L-handle wrench is built for controlled torque and reliable socket engagement when extra leverage is needed. The L-shaped form supports stable hand positioning, helping you apply force smoothly without sacrificing control. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength, long service life, and anti-corrosive protection. With a 330mm overall length, it balances reach and leverage for demanding fastening and loosening tasks using 3/4in drive sockets. Key Benefits 3/4in drive L-handle design helps apply torque with steady, controlled leverage. 330mm overall length balances reach and force for stubborn fasteners. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help resist rust and shop wear over time. Ergonomic handle shape supports secure grip and improved comfort under load. Meets or exceeds ANSI standards for consistent performance expectations. SKU 620330L is a professional-grade option for technicians who rely on a durable 3/4in drive handle for repeated heavy use. Its strong alloy construction, ANSI-aligned build, and practical 330mm length make it a dependable choice for consistent leverage and tool longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.