Shop GENIUS TOOLS
Create Account
3/8in Dr. Hinge Handle, 230 mmL
- Mfr # 380336P
- Zoro # G223582687
original price:Â $29.92 , new price: $26.93 , 9 percent off
new price:Â
$
26.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380336P
- Zoro #
- G223582687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 230mm Length 3/8 Inch Drive Durable Steel Construction - 380336P Hinge Handle This 3/8 inch drive hinge handle is built for controlled turning where straight extensions or rigid handles limit access. The 230mm overall length helps balance reach and leverage, while the hinged design provides angle adjustment to fit changing fastener positions. Made from chromium-vanadium steel alloy for strength and durability, the handle also features anti-corrosive properties for dependable service in demanding work environments. A knurled grip supports secure handling and better control during repetitive use. Key Benefits 3/8 inch drive hinge handle supports sockets for everyday service tasks. 230mm overall length balances leverage and access in tight working areas. Chromium-vanadium steel alloy construction delivers high strength and long life. Anti-corrosive properties help resist wear in shop and field conditions. Knurled handle surface improves grip and control with oily or gloved hands. 180-degree hinge movement adjusts approach angle for improved accessibility. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 380336P. The combination of a hinged head, solid steel construction, and high-grip knurling makes it a practical choice for controlled socket work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.