Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 383363P
- Zoro # G923580792
original price:Â $46.00 , new price: $41.40 , 10 percent off
new price:Â
$
41.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383363P
- Zoro #
- G923580792
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive 72 Teeth High Precision Chrome Finish - 383363P Professional Ratchet SKU: 383363P. This 3/8in drive flex head ratchet is built for controlled fastening in tight access areas. The 72-tooth mechanism supports smooth ratcheting with minimal handle swing, while the flex head helps you align to hard-to-reach fasteners without changing tools. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection, the ratchet is designed for high usage with internal components intended for professional technicians. The plastic handle improves grip comfort during repetitive work. Key Benefits 3/8in drive size suits common sockets for service and general repairs. 72-tooth ratcheting mechanism delivers precise action with reduced swing arc. Flex head offers 180-degree movement to reach awkward fasteners. 250mm (9.84in) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy construction supports strength and anti-corrosive performance. Internal components engineered for high usage in professional technician environments. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Its combination of reach, head movement, and smooth operation supports efficient work where access and angle matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.