Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 7/8in Deep Impact Socket
- Mfr # 569560
- Zoro # G623584359
original price:Â $99.83 , new price: $89.85 , 10 percent off
new price:Â
$
89.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569560
- Zoro #
- G623584359
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 7/8 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569560 Impact Socket Built for high-torque fastening work, this deep impact socket uses a #5 spline drive pattern and a 1/2 inch drive size. The 1 7/8 inch deep profile helps with reach and control, while the stamped size marking supports quick identification during tool changes. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core suitable for long-term professional use. Key Benefits #5 spline drive deep impact socket handles demanding, high-torque applications reliably. 110mm (4.33 inches) overall length balances access with stable, controlled handling. Chromium Molybdenum alloy steel construction provides high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds toughness and helps protect against wear. Permanently stamped size marking enables fast identification and better tool organization. SKU: 569560. This impact socket meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.