Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Swivel Impact Socket
- Mfr # 480022M
- Zoro # G523581267
original price:Â $21.43 , new price: $19.29 , 9 percent off
new price:Â
$
19.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480022M
- Zoro #
- G523581267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Deep Swivel 1/2 Inch Drive Heavy-Duty Chrome Molybdenum - 480022M Professional Swivel Impact Socket SKU: 480022M. This 22mm deep swivel impact socket is built for 1/2 inch drive impact applications where angled access and extra reach are required. The swivel head provides controlled movement for fasteners positioned in tight or obstructed locations. With a 66mm (2.6 inch) overall length, the deep profile helps reach recessed hardware while maintaining strength. Size markings are stamped for quick identification, and the socket is finished with a matte black oxide coating for a tough exterior. Key Benefits Swivel design provides a full range of motion in tight spaces. 1/2 inch drive and 22mm size suit common professional impact setups. Deep socket length of 66mm reaches recessed or extended fasteners. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating supports long-term wear resistance during heavy use. Stamped size markings help permanent, fast identification in tool storage. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed for professional technicians, this swivel impact socket balances reach, flexibility, and durability for daily shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.