1 in Dr. 20mm Deep Impact Socket
- Mfr # 849520
- Zoro # G025062264
product price:Â
$
31.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849520
- Zoro #
- G025062264
- UPC #
- 193016192460
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 20mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849520 Deep Impact Socket This 1 in drive 20mm deep impact socket is built for demanding fastening work where strength, consistent fit, and durability matter. The deep profile helps reach recessed fasteners, while the 90mm (3.54 in) overall length provides practical clearance without sacrificing control. Manufactured from Chromium Molybdenum Alloy Steel (Cr-Mo), the socket is designed for high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term performance and a tough exterior suited to professional shop use. Key Benefits Deep impact design helps access recessed fasteners on heavy-duty assemblies. 1 in drive and 20mm size supports high-torque impact tool applications. 90mm overall length balances reach, stability, and handling in tight spaces. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive protection. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide finish adds durability while maintaining a professional, low-glare surface. Permanently stamped size markings make identification fast and reduce tool misplacement. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent results under heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.