Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Swivel Impact Socket
- Mfr # 487914M
- Zoro # G223579762
original price:Â $16.69 , new price: $15.02 , 10 percent off
new price:Â
$
15.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487914M
- Zoro #
- G223579762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487914M Professional Impact Socket This 14mm semi-deep swivel impact socket is built for 1/2in drive impact applications where access and movement matter. The swivel head supports a full range of motion, helping you work around obstructions and into tight, hard-to-reach areas without sacrificing engagement on the fastener. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for long-term durability and corrosion resistance. The socket is heat treated through oil quenching for a tough exterior and strong inner core, and the size is permanently stamped for quick identification. Key Benefits Swivel design provides full range of motion for restricted access fasteners. Semi-deep 80mm length balances reach and control in compact spaces. Chromium-vanadium steel alloy delivers high strength and lasting durability. Matte black oxide coating helps resist corrosion and shop wear. Oil-quenched heat treatment supports tough exterior and strong inner core. Permanently stamped size markings speed tool selection and organization. Meets or exceeds ANSI standards for professional-grade fit and performance. SKU: 487914M. Its combination of swivel access, semi-deep reach, and durable construction supports consistent results on demanding impact jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.