1/2in Dr. 14mm Cr-Mo Impact Socket
- Mfr # 444014
- Zoro # G023582832
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444014
- Zoro #
- G023582832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 444014 Impact Socket This 14mm impact socket is built for 1/2 inch drive impact use, combining a compact 38mm (1.5 inch) overall length with durable construction for demanding work. Made from Chromium Molybdenum (Cr-Mo) alloy steel, it's designed for high strength and long-term durability with anti-corrosive properties. The socket features permanently stamped size markings for fast identification and better tool organization. A heat-treatment process using oil quenching, plus a matte black oxide coating, supports a tough exterior and a strong inner core for professional-grade performance. Key Benefits 1/2 inch drive, 14mm impact socket designed for high torque impact tools. 38mm overall length helps access fasteners in tighter, restricted spaces. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable finish suited for professional impact service. Stamped size markings provide permanent identification for faster socket selection and organization. SKU 444014 is engineered to meet ANSI expectations while supporting daily professional use. With Cr-Mo construction, compact length, and clear markings, it fits well into organized socket sets and heavy-use toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.