Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Deep Impact Socket
- Mfr # 417816
- Zoro # G023579962
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417816
- Zoro #
- G023579962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 16mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417816 Deep Impact Socket Built for high-torque fastening, this 16mm 6-point deep impact socket is designed to stay engaged on fasteners and reduce rounding under load. The 1/2in drive size and 78mm (3.07in) overall length help reach recessed hardware while maintaining solid drive engagement. Heat treated through oil quenching and finished with a matte black oxide coating, it combines a tough exterior with a strong inner core for long-term professional service. Sizes are stamped for quick identification and consistent tool organization in busy shops. Key Benefits 16mm, 6-point impact design supports secure grip on fasteners under torque. 1/2in drive size fits common impact tools and ratchets for shop use. Deep 78mm (3.07in) length reaches recessed nuts and bolts more easily. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior for demanding environments. Stamped size markings provide permanent identification for faster tool selection. Manufactured to meet or exceed ANSI standards, this socket is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.