Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Head Driver, 60mmL
- Mfr # 466018
- Zoro # G823584487
original price:Â $12.59 , new price: $10.63 , 15 percent off
new price:Â
$
10.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466018
- Zoro #
- G823584487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9/16 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466018 Impact Hex Bit Socket This 9/16in hex impact bit socket is built for 1/2in drive tools and consistent fastener engagement. The 60mm (2.36in) overall length provides a compact profile while maintaining practical reach and control. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports faster identification when organizing or selecting sockets. Key Benefits 9/16in hex bit socket delivers secure fit and helps reduce slippage. 1/2in drive size pairs with common impact wrenches and ratchets. 60mm (2.36in) overall length balances clearance, reach, and control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat-treated for strength, with black oxide coating for demanding service conditions. Size stamped permanently for quick identification and improved tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians, this hex head driver combines impact-ready construction with practical details that matter in daily use. With durable alloy steel, a protective black oxide finish, and clear size markings, it supports reliable performance across heavy, repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.