Shop GENIUS TOOLS
Create Account
1 in Dr. 30mm Hex Bit Socket
- Mfr # 827+2930
- Zoro # G625062206
product price:Â
$
57.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827+2930
- Zoro #
- G625062206
- UPC #
- 193016172349
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 30mm Size 1 Inch Drive Heavy-Duty S2 Steel - 827+2930 Impact Hex Bit Socket This 30mm hex impact bit socket is built around a 1 in drive interface for high-torque applications where larger fasteners and consistent fit matter. With a 95mm (3.74 in) overall length, it provides practical reach while maintaining a compact, controlled profile on the tool. Constructed from Chromium Molybdenum Alloy Steel for strength and durability, the socket is heat treated and finished with a black oxide coating to support demanding shop conditions. Size markings are stamped for quick identification and long-term organization in drawers and tool carts. Key Benefits 30mm hex impact bit socket supports demanding tasks with dependable engagement. 1 in drive size matches heavy-duty impact tools and professional shop setups. 95mm overall length balances access, control, and stable tool handling. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosion properties. Heat-treated body and black oxide coating withstand rigorous professional technician use. Stamped size markings provide permanent identification for faster socket selection. SKU: 827+2930. Designed for professional technicians, this impact hex bit socket is made to handle repeated heavy use while maintaining reliable fit and durability. Clear stamped identification and a robust alloy steel build support efficient workflows and consistent performance under tough working conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.