Shop GENIUS TOOLS
Create Account
1 in Dr. 32mm Hex Head Driver
- Mfr # 849832
- Zoro # G225062255
product price:Â
$
80.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849832
- Zoro #
- G225062255
- UPC #
- 193016147194
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 32mm Size 1 Inch Drive Heavy-Duty Chrome Vanadium Steel - 849832, Hex Impact Bit Socket This 32mm hex head driver is built as a 1 in drive impact bit socket for high-torque fastening and removal. With an overall length of 98mm (3.86 inches), it provides useful reach while maintaining solid control on demanding jobs. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports fast identification in the toolbox or on the cart, helping maintain an organized, efficient setup. Key Benefits 32mm hex impact bit socket helps reduce slippage with a secure fit. 1 in drive size supports heavy-duty applications requiring higher torque transfer. 98mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated and black oxide coated to withstand rigorous professional technician use. Permanently stamped size markings speed up identification and improve tool organization. SKU 849832 is engineered as a professional-grade impact bit socket with materials and finishing chosen to handle repeated high-load use. The combination of heat treatment, corrosion-resistant coating, and clear size marking supports reliable performance and easy handling in day-to-day service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.