Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hand Socket
- Mfr # 423809
- Zoro # G223583776
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423809
- Zoro #
- G223583776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 1/2 Inch Drive High-Quality Chrome Vanadium Steel - 423809 Hand Socket This 9mm, 6-point hand socket is built for consistent fit and dependable torque transfer on compatible fasteners. With a 1/2in drive and compact 38mm overall length, it supports controlled work where access and tool handling matter. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength and corrosion resistance. Permanent, stamped size markings help keep tool storage organized and identification quick during repetitive service tasks. Key Benefits 9mm 6-point profile helps reduce slipping and fastener rounding. 1/2in drive size supports a wide range of common hand tools. 38mm overall length improves access and maneuverability in tighter areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings offer permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for performance and reliability expectations. SKU: 423809. Built for professional-grade use, this socket is made for heavy service demands while maintaining straightforward identification and finish protection over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.