Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in Hand Socket
- Mfr # 282509
- Zoro # G923580426
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282509
- Zoro #
- G923580426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/32 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282509 Hand Socket This 9/32 inch, 6-point hand socket is built for controlled engagement on fasteners using a 1/4 inch drive. Its compact 25mm (0.98 inch) overall length helps when working in tighter access areas where longer sockets can be cumbersome. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. The size is stamped for permanent identification to support faster selection and cleaner tool organization on the bench or in a drawer. Key Benefits 6-point 9/32in profile improves fastener grip and reduces rounding risk. 1/4in drive size fits common ratchets and extensions for precise control. 25mm (0.98in) overall length suits compact spaces and close-clearance work. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance and maintains a clean working surface. Stamped size markings support quick identification and consistent tool organization. SKU 282509 is designed for professional technicians who need a dependable 1/4 inch drive socket that holds up under routine, heavy use. The combination of a 6-point design, durable alloy construction, and corrosion-resistant finish makes it a practical choice for maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.