Shop GENIUS TOOLS
Create Account
3/4in Dr. 67mm 12-Point Hand Socket
- Mfr # 635267
- Zoro # G823583282
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635267
- Zoro #
- G823583282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 67mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635267 Professional Hand Socket SKU: 635267. This 3/4in drive, 67mm 12-point hand socket is built for dependable fit and consistent torque transfer. The 12-point profile helps engage fasteners securely while keeping positioning straightforward during repeated loosening and tightening. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits 3/4in drive 67mm 12-point profile supports secure engagement and efficient torque. 85mm overall length balances access, control, and stable handling in use. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding working environments. Chrome polished finish provides a tough surface with added corrosion resistance. Size is permanently stamped for fast identification and improved tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its combination of CR-Mo strength, corrosion resistance, clear size marking, and ANSI-aligned quality helps keep your socket set dependable, organized, and ready for demanding work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.