Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Deep Hand Socket
- Mfr # 326308
- Zoro # G323582389
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326308
- Zoro #
- G323582389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm Size 3/8 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 326308 Deep Hand Socket This 8mm deep hand socket is built for 3/8 inch drive setups and uses a 6-point profile for stable fastener engagement. With an overall length of 63mm (2.48 inches), it helps access recessed fasteners while maintaining controlled, consistent contact. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for high strength, durability, and corrosion resistance. Size markings are stamped for fast identification during tool organization and daily workflow. Key Benefits 8mm 6-point design provides secure grip to help reduce fastener rounding. 3/8 inch drive size suits common ratchets, extensions, and torque tools. Deep socket length of 63mm reaches recessed fasteners more easily. Chrome vanadium steel alloy supports high strength under repeated professional use. Chrome polished finish resists corrosion and helps simplify cleaning after use. Stamped size identification improves tool organization and quick selection in the toolbox. SKU 326308 is engineered for professional technicians who need dependable fit, durable construction, and clear identification in a busy tool set. The combination of a deep profile, 6-point engagement, and corrosion-resistant finish supports long service life in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.