1/2in Dr. Adapter 1/2inF x 3/4inM
- Mfr # 420066
- Zoro # G723582194
product price:Â
$
7.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420066
- Zoro #
- G723582194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adapter 1/2 Inch Female to 3/4 Inch Male Drive Heavy-Duty Chrome Vanadium Steel - 420066 Drive Adapter This drive adapter converts a 1/2 inch female drive to a 3/4 inch male drive, helping you match sockets and ratchets when your setup needs a different drive size. Built for professional hand tool kits, it supports heavy-duty service work where secure fit and long-term durability matter. Made from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties. The compact 41mm (1.61 inch) overall length keeps the connection short and controlled, while stamped sizing improves organization and quick identification. Key Benefits Converts 1/2 inch female drive to 3/4 inch male drive quickly. 41mm (1.61 inch) overall length keeps setups compact and manageable. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive material helps resist wear from shop environments and storage. Detent ball design provides secure socket retention with easy attachment. Stamped size marking supports fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and safety. SKU: 420066. Designed and made for professional technicians, this adapter is built to handle repeated, heavy use while maintaining consistent engagement between drive sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.