Shop GENIUS TOOLS
Create Account
3/8in Dr. Adapter 3/8inF x 1/4inM
- Mfr # 320020
- Zoro # G723579941
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320020
- Zoro #
- G723579941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adapter 3/8 Inch Female to 1/4 Inch Male Drive Heavy-Duty Chrome Finish - 320020 Drive Adapter SKU: 320020. This drive adapter converts a 3/8 inch female drive to a 1/4 inch male drive, helping you match sockets and drive tools without changing your entire setup. The compact 30 mm (1.18 inch) overall length supports access where longer adapters can get in the way. Built from Chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance in professional hand tool environments. A detent ball helps keep sockets seated securely, while permanently stamped size markings simplify identification during tool organization. Key Benefits Converts 3/8 inch female drive to 1/4 inch male drive quickly. 30 mm overall length fits tight spaces without sacrificing usability. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Detent ball helps provide secure, consistent socket retention during use. Permanently stamped size markings support fast identification and organized storage. Meets or exceeds ANSI standards for dependable performance and safety expectations. Engineered for professional technicians and long-term heavy use, this adapter focuses on fit, durability, and clarity of identification. Its chrome finish and alloy construction support reliable day-to-day handling, while the secure detent design helps maintain confidence in socket engagement across compatible drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.