1/4in Dr. Adapter 1 /4inF x 3/8inM
- Mfr # 280030
- Zoro # G423582005
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280030
- Zoro #
- G423582005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adapter 1/4 Inch Female to 3/8 Inch Male Drive Durable Chrome Vanadium Steel - 280030 Drive Adapter This 1/4in female to 3/8in male drive adapter (SKU: 280030) bridges two common drive sizes to keep your socket setup flexible. Its compact 25mm (0.98in) overall length fits into tight working areas without adding unnecessary bulk. Made from chromium-vanadium steel alloy, it is built for strength, durability, and anti-corrosive protection. A detent ball helps keep sockets seated securely, while permanently stamped sizing supports fast identification and organized tool storage. Key Benefits Converts 1/4in female drive tools to accept 3/8in male drive sockets. Compact 25mm (0.98in) length helps access tight spaces with minimal added reach. Chromium-vanadium steel alloy construction supports high strength and long-term durability. Anti-corrosive properties help the adapter hold up in demanding shop environments. Detent ball design provides an easy, secure socket fitment during use. Permanently stamped size markings make identification quick and tool organization easier. Designed and made for professional technicians, this adapter is built for repeated, heavy-use service work. With durable materials, secure socket retention, and clear size markings, it integrates cleanly into a professional hand tool set while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.