Shop GENIUS TOOLS
Create Account
1/2in Dr. Air Impact Wrench, 230 ft-lb./312 Nm
- Mfr # 400230
- Zoro # G423582227
product price:Â
$
107.36
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400230
- Zoro #
- G423582227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive 230 ft-lbs Torque Lightweight High-Performance - 400230 Professional Air Impact Wrench SKU: 400230. This 1/2in drive air impact wrench is built for controlled, repeatable fastening and removal work where consistent torque and speed matter. It combines a compact, easy-to-handle form with the power needed for stubborn fasteners and daily shop tasks. Designed around straightforward controls and dependable air performance, it runs at 90 psig / 620 kpa and delivers up to 230 ft.lb. / 312 Nm of maximum torque. The 1/4 in. air inlet and 3/8 in. / 10 mm minimum hose size support stable airflow, while the 11,000 rpm free speed helps keep work moving. Key Benefits Delivers up to 230 ft.lb. / 312 Nm for tough fasteners. Runs at 90 psig / 620 kpa for consistent pneumatic performance. Free speed rated at 11,000 rpm for faster loosening and run-down. 1/4 in. air inlet connects easily to common shop air fittings. Minimum 3/8 in. / 10 mm hose size supports proper airflow. Metal construction provides durability for regular professional use. Forward/reverse switch and trigger provide simple, secure tool control. Built for professional technicians and heavy-use environments, it provides a practical balance of power, durability, and control for dependable shop performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.