Shop GENIUS TOOLS
Create Account
3/8in Dr. Super Duty Impact Wrench, 350 ft-lb./475 Nm
- Mfr # 300350
- Zoro # G323582334
product price:Â
$
333.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300350
- Zoro #
- G323582334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/8 Inch Drive 350 ft-lbs High Torque Lightweight Design - 300350 Professional Air Impact Wrench Built for professional technicians, this 3/8in drive twin hammer air impact wrench delivers strong fastening and removal performance in a compact, lightweight package. It's engineered for controlled handling with straightforward forward/reverse switching and trigger operation. Designed to run at 90 psig / 620 kpa, it provides up to 350 ft.lb. / 475 Nm max torque and a free speed of 11,000 rpm. A 1/4in air inlet and 3/8in (10 mm) minimum hose size help it integrate easily into common shop air setups. Key Benefits Up to 350 ft.lb. / 475 Nm max torque for stubborn fasteners. Twin hammer mechanism supports consistent impact power and long-term durability. 11,000 rpm free speed helps finish removal and run-down quickly. Compact 5.6 in. / 142 mm length fits tighter work areas. Lightweight 1600 g design reduces fatigue during extended use. Forward/reverse switch and trigger controls provide simple, secure operation. Meets or exceeds ANSI standards for professional-grade tool expectations. Specifications Drive: 3/8 in. Air Pressure: 90 psig / 620 kpa Max Torque: 350 ft.lb. / 475 Nm Free Speed: 11,000 rpm Standard Bolt Cap: 9/16 in. / 14 mm Overall Length: 5.6 in. / 142 mm Avg Air Consumption: 3.2 cfm Air Inlet: 1/4 in. Minimum Hose Size: 3/8 in. / 10 mm Machine Design: Twin Hammer SKU 300350 is a professional-grade air impact wrench intended for heavy use, combining durable metal construction with practical air requirements and a compact footprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.