Shop GENIUS TOOLS
Create Account
1/2in Dr. Air Ratchet Wrench, 65 ft.-lb./82 Nm
- Mfr # 405054X
- Zoro # G923580983
original price:Â $230.85 , new price: $207.77 , 10 percent off
new price:Â
$
207.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405054X
- Zoro #
- G923580983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Ratchet Wrench 65 ft-lbs Torque 1/2 Inch Drive High Power Lightweight - 405054X, Professional Air Ratchet Tool This 1/2in drive air ratchet wrench is built for professional technicians who need consistent torque in a compact, easy-to-handle format. Rated to 65 ft-lbs (82 Nm), it helps speed up fastening and removal work while keeping control in tighter working areas. Designed with tool-grade raw materials and permanent size stamping for fast identification, it supports long-term shop use and organization. Key Benefits 65 ft-lbs (82 Nm) rated torque for demanding professional fastening tasks. 1/2in drive size supports common sockets used in service bays. 360mm (14.17in) overall length balances reach with maneuverability. Air-powered design delivers strong performance in a compact body. Tool-grade construction built to handle a lifetime of professional use. Sizes are stamped permanently for quick, accurate tool identification. Meets or exceeds ANSI standards for dependable, professional expectations. SKU 405054X is a practical fit for technicians who want an air ratchet that emphasizes torque, durability, and easy handling without unnecessary bulk. Its professional-grade build supports repeated daily use, while the stamped markings and standard 1/2in drive help keep work efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.