Shop GENIUS TOOLS
Create Account
1/2in Dr. Lightweight IMPACT WRENCH 400 FT-LB
- Mfr # 400401
- Zoro # G423579364
original price:Â $290.29 , new price: $261.26 , 10 percent off
new price:Â
$
261.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400401
- Zoro #
- G423579364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive 400 ft-lbs High Torque Lightweight Design - 400401 Professional Air Impact Wrench Built for professional technicians, this 1/2in drive air impact wrench delivers 400 ft-lb (542 Nm) maximum torque with a durable twin hammer mechanism for consistent impact power. Its lightweight, compact design helps improve control and access when working around fasteners in tighter areas. Designed to meet or exceed ANSI standards, it operates at 90 psig (620 kPa) and reaches a free speed of 11,000 rpm. Forward/reverse switching and a responsive trigger provide straightforward, secure operation, while the metal construction supports long-term durability under heavy use. Key Benefits 400 ft-lb max torque helps loosen stubborn bolts with less effort. Twin hammer mechanism supports consistent impacts and long service life. 11,000 rpm free speed improves run-down speed and overall productivity. Lightweight design helps reduce fatigue during extended, repetitive work. Metal construction enhances durability for daily professional shop use. Forward/reverse switch and trigger enable controlled, secure tool handling. 1/4in air inlet fits common setups; use 3/8in minimum hose size. For best results, pair it with a properly sized hose and stable air supply to maintain speed and torque while meeting shop expectations for reliability and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.