Shop GENIUS TOOLS
Create Account
1/2in Dr. Ultra Air Impact Wrench Max Torque 700ft.lb.
- Mfr # 4K0950
- Zoro # G723580145
original price:Â $303.07 , new price: $272.76 , 10 percent off
new price:Â
$
272.76
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4K0950
- Zoro #
- G723580145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive 700 ft-lbs High Torque Lightweight Design - 4K0950 Air Impact Wrench SKU: 4K0950. This 1/2in drive air impact wrench is built around a twin hammer mechanism for consistent impact power, with easy forward/reverse switching and a secure trigger for controlled operation. Designed for professional technicians, it runs at 90 psig / 620 kpa and delivers up to 700 ft.lb. / 950 Nm of max torque. With an 8,000 rpm free speed and efficient 4.4 cfm average air consumption, it fits standard shop air systems using a 1/4in air inlet and 3/8 in. (10 mm) minimum hose size. Key Benefits 700 ft.lb. / 950 Nm max torque for stubborn fasteners. Twin hammer design supports strong, consistent impact power delivery. 8,000 rpm free speed helps speed up repetitive fastening tasks. Runs at 90 psig / 620 kpa with 4.4 cfm average consumption. 1/4in air inlet works with 3/8 in. (10 mm) minimum hose. Compact 7.6 in. (193 mm) length improves access in tight areas. Forward/reverse switch and trigger provide confident, controlled operation. Built to meet or exceed ANSI standards, this ultra duty composite air impact wrench is designed for long-term professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.