Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Adapter 3/8inF x 1/4inM w/steel ball
- Mfr # 340020
- Zoro # G923582871
product price:Â
$
4.87
/ea
Sold in multiples of 2 for
$9.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340020
- Zoro #
- G923582871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/8 Inch Female to 1/4 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) - 340020 Impact Adapter SKU: 340020. This impact adapter converts a 3/8in female drive to a 1/4in male drive, helping you match existing impact sockets and accessories when your tool drive sizes don't align. Built for professional hand tool environments, it features a steel ball retainer for secure engagement, permanently stamped sizing for fast identification, and a compact 30mm (1.18in) overall length suited to tight working areas. Key Benefits Converts 3/8in female drive to 1/4in male drive for impact setups. Steel ball retention helps keep sockets seated during high-torque operation. 30mm (1.18in) overall length fits compact spaces without sacrificing function. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durable protection for long-term professional use. Permanently stamped size marking simplifies tool organization and quick selection. The durable construction and clear size markings help keep your impact drive system consistent and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.