Shop GENIUS TOOLS
Create Account
Metric Pin Punch 5mmD x 200mmL
- Mfr # 565205
- Zoro # G123580677
original price:Â $8.62 , new price: $7.76 , 9 percent off
new price:Â
$
7.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565205
- Zoro #
- G123580677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 5mm Diameter x 200mm Length Hardened Steel Precision Tool - 565205 Professional Pin Punch This metric pin punch is built for accurate pin driving and controlled alignment work where a consistent 5mm tip matters. The 200mm overall length helps maintain reach and hand clearance while keeping the tool stable during use. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for strength, it is finished with a corrosion resistant coating to support long-term durability in professional toolboxes and shop environments. SKU: 565205. Key Benefits 5mm metric pin punch tip supports precise, consistent pin driving and removal. 200mm overall length balances reach and control for accurate hand placement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated to maximize toughness for repeated professional-duty impacts. Corrosion resistant coating helps protect the tool in harsh shop conditions. Meets or exceeds ANSI standards set by the American National Standards Institute. Designed for professional technicians, this hardened steel pin punch focuses on reliability, material strength, and repeatable accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.