Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 250mmL
- Mfr # 424323
- Zoro # G823581899
product price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424323
- Zoro #
- G823581899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 250mm Length 1/2 Inch Drive Heavy-Duty Chrome Finish - 424323 Socket Extension This 1/2 inch drive extension bar adds reach between your ratchet and socket for improved accessibility in tight or recessed areas. With a 250mm overall length, it helps position the drive tool away from obstructions while maintaining a secure connection at the socket. Built from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. The stamped size marking supports fast identification in drawers or toolboxes, and the matte coating is durable, anti-corrosive, and easy to clean after regular shop use. Key Benefits 1/2 inch drive extension increases reach for access around obstacles. 250mm overall length supports leverage and positioning in confined spaces. Chromium-vanadium steel alloy construction provides strength and long-term durability. Anti-corrosive properties help protect the tool in demanding environments. Spring-loaded detent ball helps keep sockets securely latched during use. Through-hole drive end allows locking onto the drive tang for security. SKU 424323 is made for professional technicians who need consistent fit and reliable retention when working with 1/2 inch drive sockets. Its clear size stamping and durable finish support efficient tool organization, while the secure latching design helps reduce interruptions caused by loose connections during repetitive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.