Shop GENIUS TOOLS
Create Account
3/4in Dr. Extension Bar, 150mmL
- Mfr # 620150
- Zoro # G523583889
original price:Â $21.57 , new price: $19.41 , 10 percent off
new price:Â
$
19.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620150
- Zoro #
- G523583889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 150mm Length 3/4 Inch Drive Heavy-Duty Chrome Finish - 620150 Extension Bar This 3/4in drive extension bar adds reach where a ratchet and socket alone can't access fasteners. With a 150mm (5.91in) overall length, it helps bridge clearance gaps around housings, frames, and other obstructions while keeping the drive line stable. Built from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, and the finish is easy to wipe clean after use. Key Benefits 3/4in drive extension improves reach and access in confined work areas. 150mm (5.91in) length balances added clearance with controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive properties and chrome finish help resist wear and cleanup time. Spring-loaded detent ball securely latches sockets to reduce accidental separation. Through-hole drive end locks onto drive tang for a more secure connection. SKU: 620150. Designed for professional-grade, heavy-use environments, this extension focuses on secure socket retention and dependable strength. Stamped size identification supports faster tool organization, while the anti-corrosive finish helps the tool stay service-ready across repeated jobs and routine cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.