Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 150mmL
- Mfr # 220006
- Zoro # G423578848
product price:Â
$
4.08
/ea
Sold in multiples of 2 for
$8.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220006
- Zoro #
- G423578848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 150mm Length 1/4 Inch Drive Durable Chrome Finish - 220006, 1/4in Drive Socket Extension Bar This 1/4in drive extension bar adds reach where a ratchet and socket alone cannot fit, helping you access fasteners in tight or recessed areas. The 150mm (5.91in) length balances clearance and control for everyday service work. Built from Chromium-vanadium steel alloy, it delivers strength for repeated use while resisting corrosion. A durable chrome finish supports easy cleanup, and permanently stamped size markings help with quick identification in the tool drawer. Key Benefits 150mm (5.91in) overall length improves access to recessed or obstructed fasteners. 1/4in drive size matches common small sockets for precise work. Chromium-vanadium steel alloy construction provides high strength and long durability. Anti-corrosive chrome finish helps protect the tool and cleans easily. Spring-loaded detent ball holds sockets securely during positioning and turning. Through-hole at drive end locks onto drive tang for secure engagement. SKU: 220006. Designed for professional technicians, this extension bar supports consistent socket retention and dependable fitment under heavy use. The combination of clear size marking, corrosion resistance, and secure connection features makes it a practical choice for maintaining organized, reliable 1/4in drive tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.