Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 250mmL
- Mfr # 320250
- Zoro # G723582033
original price:Â $11.49 , new price: $10.34 , 10 percent off
new price:Â
$
10.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320250
- Zoro #
- G723582033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 250mm Length 3/8 Inch Drive Durable Chrome Finish - 320250 Extension Bar This 3/8in drive extension bar is built to add reach and access when sockets can't fit directly onto fasteners. With a 250mm (9.84in) overall length, it helps bridge the gap between your ratchet and confined work areas while maintaining control. Made from Chromium-vanadium steel alloy with anti-corrosive properties and a durable chrome finish, it's designed for long-term shop use. The spring-loaded detent ball helps keep sockets seated, and the drive end through-hole supports a more secure connection to the drive tang. Key Benefits 3/8in drive extension bar improves reach and accessibility in tight spaces. 250mm (9.84in) length balances added clearance with manageable handling. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Anti-corrosive properties and chrome finish support reliable performance over time. Spring-loaded detent ball design helps keep sockets securely latched during use. Drive end through-hole helps lock onto the drive tang for secure attachment. SKU 320250 is professional grade, built for technicians who need consistent fit and dependable retention between ratchet, extension, and socket. Its construction and ANSI-aligned quality expectations make it a practical choice for frequent, heavy use where corrosion resistance and secure socket engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.