Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 300mmL(12in)
- Mfr # 424300
- Zoro # G623582584
product price:Â
$
14.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424300
- Zoro #
- G623582584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Sliding T-Handle Wrench 3-in-1 1/2 Inch Drive 300mm Length Versatile Heavy-Duty Design - 424300 Sliding T-Handle Wrench This 3-in-1 sliding T-handle is built for controlled torque and fast positioning with 1/2in drive sockets. The sliding crossbar lets you shift leverage point-to-point for better access and comfort, especially when working around obstructions or in tighter service areas. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Sizes are stamped for permanent identification, and the tool meets or exceeds ANSI standards for professional expectations. Key Benefits 1/2in drive 3-in-1 sliding T-handle supports versatile socket-driving tasks. Sliding crossbar adjusts leverage quickly for torque or speed as needed. High degree of movement helps reach difficult-to-access fasteners. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Stamped size markings provide permanent, easy identification during tool selection. Meets or exceeds ANSI standards for consistent performance and user confidence. SKU 424300 is designed for professional technicians who need a reliable sliding T-handle that holds up to heavy use. With its adjustable leverage, clear markings, and durable steel construction, it fits well in organized tool sets where fast identification and repeatable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.